Beli seal piston di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hallite Single-Acting Piston Seals (Sil Piston)Deskripsi:DESIGNThe Hallite 606 single-acting, single lip asymmetric piston seal is designed with precision trimmed sealing lips to provide effective bore sealing in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 606 is designed to have an interference in the seal housing groove. The outer dynamic lip is shorter and more robust to improve sealing and compression set characteristics over conventional, symmetrical U-rings.The seal is recommended for use in single-acting piston seal applications. It can also be fitted back-to-back in separate grooves for use in double-acting applications. The Hallite 606 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
- Hallite Bearing Strip Piston (Wear Ring / Guide Ring / Strip Bantalan)Deskripsi:DESIGNThe Hallite 506 bearing strip is designed to provide an extremely effective, hard wearing, and easy-to-use bearing solution for reciprocating, oscillating, and slow rotary movement applications. Manufactured to very tight tolerances, the Hallite 506 is capable of withstanding extreme side loads and preventing metal-to-metal contact between the piston and the bore or the rod and the gland. The Hallite 506 has become the industry standard favoured by designers and specifiers alike in many of today’s most arduous hydraulic applications around the world.The Hallite 506 is available in three forms: cut bearing rings, spiral lengths, and flat coils. Spiral lengths and flat coils are recommended to customers who want to cut their own custom sizes. Spiral lengths are recommended to distributors or customers who may need to fit a wide range of application sizes in a particular cross section. The Hallite 506 bearing strip is manufactured by a patented process, using a woven fabric reinforced polyester resin material, and is proven to be compatible with a wide range of fluids including: mineral oils, water-based fluids, and phosphate esters. The construction of the bearing strip incorporates micro-indentations on the surface to trap fluid and provide built-in lubrication to the bearing. The rectangular section strip is available in a wide range of inch and metric sizes, including cross sections specified in ISO 10766.
- Hallite Double-Acting Piston Seals (Sil Piston)Deskripsi:Design A medium to heavy duty double acting seal, the Hallite 56 has shown itself over many years to be an effective androbust piston seal in a wide variety of applications. Designed for split pistons it offers the benefits in terms ofsealing efficiency and low friction gained from rubber/fabric and a specific proportion of rubber in contact with thecylinder surface.The centre of the seal is rubber which is bonded to two ‘U’ section bases of rubberised fabric, and is compressedby the housing to obtain an effective low pressure seal. When the pressure increases the rubber energises the ‘U’section and deforms it to the housing, increasing the sealing area and improving the seal.Rubberised fabric is used to protect the rubber because it has strength and durability which combines with itsability to retain lubricant, to help keep friction low and reduce wear.The proportions of the range have been determined to give a satisfactory performance when used with therecommended operating conditions.
- Hallite Double-Acting Piston Seal (Sil Piston)Deskripsi:DESIGNThe Hallite 754 double-acting piston seal is a compact, low friction seal for light to medium duty applications. The Hallite 754 is comprised of a tough, wear-resistant thermoplastic elastomer face seal which is pre-loaded by a NBR O-ring. The face material comes in a number of material options to extend operating conditions. The housing width allows a narrow width piston to be used. We recommend that an adequate bearing, such as the Hallite 506 or 87 bearing strip, is mounted on one or both sides of the seal. For further details of bearing grooves, please refer to the appropriate product data sheet.
- Hallite Rod Seal 601 (Sil Rod)Deskripsi:DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
- Volvo Rod Seal Piston (Sil Rod)Deskripsi:For Volvo CE EquipmentGenuine Parts VolvoVolvo Piston Road Seal - VOE-4784047
- Non Brand Piston Seal Crown Bore (Sil Piston)Deskripsi:Piston crown seals are used in double-acting cylinders and light- to medium-duty applications. Crown seals sit in the piston groove and can be used in place of T-seals and O-rings. The flat sides of the seal help prevent extrusion and rolling.atribut:
- Color: Black
- For Groove Width (inch): 0.185
- Height (inch): 1/8
- Item: Piston Crown Seal
- Max. Speed (fps): 3.0
- Maximum Pressure (psi): 5000
- Seal Durometer: 95 Shore A
- Seal Material: Urethane
- Seal Type: Crown
- Shell Durometer: 95 Shore A
- Temperature Range (°F): -35 to 220
- UNSPSC: 31181602
- Width (inch): 1/8
- Volvo Piston SealDeskripsi:For Volvo CE EquipmentGenuine Parts VolvoVolvo Piston Seal - VO-1653165
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- Sakagami Hydraulic Seal SGY Type (Sil Hidrolik)Deskripsi:SGY-piston packings are interchangeable with SKY-Packings. Broad service temperature range of -45°C to +100°C allows cylinders for use in international cold environments without changing packings. They also feature exceptionally low stick-slip. High pressure and/or high frequency conditions should be avoided due to the material RN812, moderately low in rubber hardness.Remarks- Packings should be installed in the direction specified on the above schematic. - Consider adopting split grooves if one-piece groove is technically adverse. - H13D H9/f8 changes according to the variation of the bearing structure.atribut:
- Material: NBR (RN812)
- Temperature Range (°C): -45 to 100
- Maximum Speed (m/s): 0.5
- Hallite Seal Wiper 38 Series (Sil Wiper)atribut:
- Max Preasure (Bar): 500
- Dynamic Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
- Maximum Speed (m/s): 0.5
- Static Application: Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
- Temperature Range (°C): -30 +100
- SKF Hydraulic Rod U-Cup Seal (Sil Rod)Deskripsi:These hydraulic rod/piston seals are of an unloaded U-cup, single-lip design. They are made of premium ECOPUR thermoplastic polyurethane, which improves long-term sealing performance. The optimized seal geometry provides excellent performance and a long service lifeatribut:
- Design: S1S
- Alternative Tolerance Class for Rod Diameter: h9
- Extreme Lower Temperature Limit (°C): -60
- Extreme Upper Temperature Limit (°C): 130
- Lower Limit Deviation tol D (mm): 0 (zero)
- Lower Limit Deviation tol L (mm): 0 (zero)
- Lowest Operating Temperature Limit (°C): -30
- Maximum Pressure Limit (N/mm²): 40
- Pressure (bar): Max. 400
- Primary Sealing Element: ECOPUR
- Reduced Performance Temperature Lower Limit (°C): -40
- Reduced Performance Temperature Upper Limit (°C): 120
- Reference Temperature for Extrusion Gap (°C): 80
- Speed (m/s): Max. 1
- Tolerance Class for Housing Groove Diameter: H10
- Tolerance Class for Rod Diameter: f8
- Upper Limit Deviation tol L (mm): 0.2
- Upper Operating Temperature Limit (°C): 110
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- SKF Compact Piston Seal with Guide Rings (Sil Piston)Deskripsi:MD-L seals are compact, double-acting piston seals. They have a nitrile rubber sealing ring with a polyester elastomer anti-extrusion rings and polyacetal guide rings on both sides. The anti-extrusion rings provide improved high pressure performance by reducing the likelihood of gap extrusion. The integral guide rings do not require additional external piston guide rings. The anti-extrusion and guide rings are split for easy installation.
- NOK Dust Seal LBH TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.atribut:
- Model : LBH
- Chitose Folding Chair Yamato (Kursi Lipat)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
Daftar Harga seal piston Terbaru October 2026
| Mesin HL Seal Piston | Rp7.900 |
| NOK Oil Seal SB2 Type (Sil Oli) | Rp31.900 |
| Hallite Single-Acting Piston Seals (Sil Piston) | Rp30.900 |
| Hallite Bearing Strip Piston (Wear Ring / Guide Ring / Strip Bantalan) | Rp169.900 |
| Hallite Double-Acting Piston Seals (Sil Piston) | Rp30.900 |
| Hallite Double-Acting Piston Seal (Sil Piston) | Rp34.900 |
| Hallite Rod Seal 601 (Sil Rod) | Rp20.900 |
| Volvo Rod Seal Piston (Sil Rod) | Rp2.399.900 |
| Dalton Hand Stacker (Forklift Stacker Manual) | Rp10.999.900 |
| Non Brand Piston Seal Crown Bore (Sil Piston) | Rp62.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/4mP102419166-22.jpg)
/b1P106295397-1.jpg)
/2oP106295096-1.jpg)
/3vP106295139-1.jpg)
/33P106295111-1.jpg)
/82P106295290-1.jpg)
/qgP110545952-1.jpg)
/P101002284-1.jpg)
/oeP112018878-1.jpg)

/5tP102419209-4.jpg)
/l9P109152765-1.jpg)
/8cP106751300-61.jpg)

/g7P108106583-2.jpg)
/pmP109153922-1.jpg)
/5rP105214207-2.jpg)

/gkP102926596-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)